Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 2, CBN

  • Mfr # 3NUWNGA432-BN1000

  • Zoro # G6371718


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUWNGA432-BN1000
Zoro #
G6371718
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
3NU-WNGA080408
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
CVD
No. of Edges
3
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
3NUWNGA432-BN1000
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Shape
Trigon
Cutting Material Coverage
Multi-Mini Tip
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN1000
Included Angle
80 Degrees
ANSI Code
3NU-WNGA432
Primary Material Application ISO Code
H01
Features
Fracture Resistant, Wear Resistant
Material - Machining
CBN
Cutting Application
Turning
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.