Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 2, CBN

  • Mfr # 6NCWNGA432-BNC160

  • Zoro # G5643434


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCWNGA432-BNC160
Zoro #
G5643434
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Thickness
3
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.0150 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC160
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-WNGA080408
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
6
Steel (P) Compatibility
Yes
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Cast Iron (K) Compatibility
Yes
Coating
TiAlN/TiCN
Hardened (H) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
6NCWNGA432-BNC160
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Primary Material Application
Hardened Steel
Material - Machining
CBN
Manufacturer Grade
BNC160
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Trigon
Number of Cutting Edges
6
ANSI Code
6NC-WNGA432
Cutting Material Coverage
Mini Tip
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H
Material
CBN
Insert Code
WNGA432

Description

Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.