Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 2, CBN

  • Mfr # 6NCWNGA432-BNC200

  • Zoro # G5589561


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCWNGA432-BNC200
Zoro #
G5589561
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0312"
Mounting Hole Dia.
0.203
Thickness
3
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.0150 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-WNGA080408
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
6NCWNGA432-BNC200
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Cutting Material Coverage
Mini Tip
Finish - Machining
TiN
Cutting Application
Turning
Number of Cutting Edges
6
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H
ANSI Code
6NC-WNGA432
Primary Material Application
Hardened Steel
Shape
Trigon
Material - Machining
CBN
Features
Wear Resistant
Manufacturer Grade
BNC200
Measurement System
Fractional Inch
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.