Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 2, CBN

  • Mfr # 6NCWNGA432WG-BNC2010

  • Zoro # G6370598


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCWNGA432WG-BNC2010
Zoro #
G6370598
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-WNGA080408WG
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
6NCWNGA432WG-BNC2010
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Insert Holding Type
Straight Hole
Cutting Application
Turning
Coating Process
CVD
Finish - Machining
TiCN
Features
Wear Resistant
Manufacturer Grade
BNC2010
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Shape
Trigon
Primary Material Application
Hardened Steel
Material - Machining
CBN
Measurement System
Fractional Inch
ANSI Code
6NC-WNGA432WG
Wiper Insert
Yes
Cutting Material Coverage
Mini Tip
Included Angle
80 Degrees
Primary Material Application ISO Code
H
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.