Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 2, CBN

  • Mfr # 6NCWNGA432WG-BNC2020

  • Zoro # G6370589


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCWNGA432WG-BNC2020
Zoro #
G6370589
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-WNGA080408WG
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
6NCWNGA432WG-BNC2020
No. of Edges
6
Stainless (M) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
6
Shape
Trigon
Features
Breakage Resistant, Wear Resistant
ANSI Code
6NC-WNGA432WG
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Manufacturer Grade
BNC2020
Cutting Application
Turning
Wiper Insert
Yes
Insert Holding Type
Straight Hole
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.