Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 2, CBN

  • Mfr # 6NCWNGA432WH-BNC2010

  • Zoro # G6370570


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCWNGA432WH-BNC2010
Zoro #
G6370570
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-WNGA080408WH
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
6NCWNGA432WH-BNC2010
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
6
Coating Process
PVD
Insert Holding Type
Straight Hole
ANSI Code
6NC-WNGA432WH
Features
Wear Resistant
Finish - Machining
TiCN
Measurement System
Fractional Inch
Cutting Material Coverage
Mini Tip
Material - Machining
CBN
Cutting Application
Turning
Shape
Trigon
Manufacturer Grade
BNC2010
Primary Material Application
Hardened Steel
Number of Cutting Edges
6
Primary Material Application ISO Code
H
Wiper Insert
Yes
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.