Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 3, CBN

  • Mfr # 6NCWNGA433WG-BNC2010

  • Zoro # G6370555


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCWNGA433WG-BNC2010
Zoro #
G6370555
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.0150 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-WNGA080412WG
Mounting Style
Top and hole Clamping
No. of Edges
6
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
6NCWNGA433WG-BNC2010
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Wiper Insert
Yes
Cutting Application
Turning
Primary Material Application ISO Code
H
Cutting Material Coverage
Mini Tip
ANSI Code
6NC-WNGA433WG
Included Angle
80 Degrees
Features
Wear Resistant
Number of Cutting Edges
6
Manufacturer Grade
BNC2010
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Finish - Machining
TiCN
Material - Machining
CBN
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Trigon
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.