Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 3, CBN

  • Mfr # 6NCWNGA433WG-BNC2020

  • Zoro # G6370546


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCWNGA433WG-BNC2020
Zoro #
G6370546
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-WNGA080412WG
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
6NCWNGA433WG-BNC2020
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Features
Breakage Resistant, Wear Resistant
Wiper Insert
Yes
Shape
Trigon
ANSI Code
6NC-WNGA433WG
Manufacturer Grade
BNC2020
Primary Material Application
Hardened Steel
Material - Machining
CBN
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
H10 - H20
Cutting Material Coverage
Mini Tip
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.