Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGA, 3, CBN

  • Mfr # 6NCWNGA433WH-BNC2010

  • Zoro # G6370537


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCWNGA433WH-BNC2010
Zoro #
G6370537
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
6NC-WNGA080412WH
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
6
Cast Iron (K) Compatibility
No
ANSI Number
6NCWNGA433WH-BNC2010
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Features
Wear Resistant
Insert Holding Type
Straight Hole
Shape
Trigon
Cutting Material Coverage
Mini Tip
Primary Material Application ISO Code
H
Coating Process
CVD
Number of Cutting Edges
6
Wiper Insert
Yes
Material - Machining
CBN
Cutting Application
Turning
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
BNC2010
Included Angle
80 Degrees
ANSI Code
6NC-WNGA433WH
Primary Material Application
Hardened Steel
Finish - Machining
TiCN
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.