Zoro Homepage

Turning Insert, Trigon, 4, WNGG, 1, Carbide

  • Mfr # WNGG431ESU-AC5025S

  • Zoro # G7548127


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNGG431ESU-AC5025S
Zoro #
G7548127
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNGG080404N-SU
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
WNGG431ESU
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Shape
Trigon
ANSI Code
WNGG431ESU
Chip-Breaker Style
Double Sided
Coating Process
PVD
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
AC5025S
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S10 - S30
Finish - Machining
AlTiSiN
Chip-Breaker Code
ESU
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.