Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNGG, 1, Carbide

  • Mfr # WNGG431ESUJ-H1

  • Zoro # G6378797


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNGG431ESUJ-H1
Zoro #
G6378797
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
SUJ-H1
Insert Material
Carbide
Insert Application
Medium
Rake
13 Degrees
ISO Number
WNGG080404N-SUJ
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
Coating
CBN
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
WNGG431ESUJ-H1
Clearance Angle
0 Degrees
Shape
Trigon
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Primary Material Application ISO Code
K, N
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Manufacturer Grade
H1
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ESU
Included Angle
80 Degrees
ANSI Code
WNGG431ESUJ-H1
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.