Zoro Homepage

Turning Insert, Trigon, 4, WNGG, 1, Cermet

  • Mfr # WNGG431ESU-T1500A

  • Zoro # G6378788


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNGG431ESU-T1500A
Zoro #
G6378788
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNGG080404N-SU
Cutting Direction
Neutral
No. of Edges
3
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
CBN
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
ANSI Number
WNGG431ESU-T1500A
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Manufacturer Grade
T1500A
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Included Angle
80 Degrees
Shape
Trigon
Material - Machining
Cermet
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
ESU
Insert Holding Type
Straight Hole
ANSI Code
WNGG431ESU
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.