Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 2, Carbide

  • Mfr # WNMA432-AC700G

  • Zoro # G3760023


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
0.500"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA432-AC700G
Zoro #
G3760023
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.500"
Corner Radius
2
Mounting Hole Dia.
0.203
Nose Radius
0.0312"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080408
No. of Edges
6
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
WNMA432-AC700G
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Manufacturer Grade
AC700G
ANSI Code
WNMA432
Material - Machining
Carbide
Coating Process
CVD
Shape
Trigon
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.