Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 2, CBN

  • Mfr # NUWNMA432-BN1000

  • Zoro # G6304676


product price: $32.59
/ea

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUWNMA432-BN1000
Zoro #
G6304676
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-WNMA080408
No. of Edges
1
Cutting Direction
Neutral
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
NUWNMA432-BN1000
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Material - Machining
CBN
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H01
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
NU-WNMA432
Shape
Trigon
Cutting Material Coverage
Mini Tip
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN1000
Material
CBN

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.