Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 3, Carbide

  • Mfr # WNMA433-AC415K

  • Zoro # G6378736


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMA433-AC415K
Zoro #
G6378736
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080412
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
3
ANSI Number
WNMA433-AC415K
Steel (P) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
WNMA433
Cutting Application
Turning
Insert Holding Type
Straight Hole
Coating Process
CVD
Primary Material Application
Cast Iron
Manufacturer Grade
AC415K
Shape
Trigon
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.