Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 4, Carbide

  • Mfr # WNMA434-AC415K

  • Zoro # G6378709


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA434-AC415K
Zoro #
G6378709
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Nose Radius
0.0625"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080416
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
No
ANSI Number
WNMA434-AC415K
Coating
Uncoated
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Shape
Trigon
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron
Material - Machining
Carbide
Cutting Application
Turning
Coating Process
CVD
Insert Holding Type
Straight Hole
Manufacturer Grade
AC415K
Included Angle
80 Degrees
Primary Material Application ISO Code
K
ANSI Code
WNMA434
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.