Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EEF-AC5015S

  • Zoro # G7548215


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EEF-AC5015S
Zoro #
G7548215
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080404N-EF
No. of Edges
6
Mounting Style
Screw
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
WNMG431EEF
Coating
PVD
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
WNMG431EEF
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
S01 - S20
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Shape
Trigon
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Number of Cutting Edges
6
Cutting Application
Turning
Chip-Breaker Code
EEF
Coating Process
PVD
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.