Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EEF-AC5025S

  • Zoro # G7548319


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EEF-AC5025S
Zoro #
G7548319
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.015"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080404N-EF
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
WNMG431EEF
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Shape
Trigon
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
WNMG431EEF
Primary Material Application ISO Code
S10 - S30
Included Angle
80 Degrees
Coating Process
PVD
Chip-Breaker Code
EEF
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.