Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EEF-AC6040M

  • Zoro # G6377808


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EEF-AC6040M
Zoro #
G6377808
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080404N-EF
No. of Edges
3
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG431EEF-AC6040M
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Cutting Application
Turning
Coating Process
PVD
Included Angle
80 Degrees
ANSI Code
WNMG431EEF
Features
Excellent Fracture Resistance
Chip-Breaker Code
EEF
Primary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Manufacturer Grade
AC6040M
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.