Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EEG-AC5015S

  • Zoro # G7548154


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EEG-AC5015S
Zoro #
G7548154
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
30 Degrees
ISO Number
WNMG080404N-EF
Coating
PVD
Relief Angle
0 Degrees
No. of Edges
6
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG431EEG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Measurement System
Fractional Inch
ANSI Code
WNMG431EEG
Primary Material Application ISO Code
S01 - S20
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Shape
Trigon
Clearance Angle
0 Degrees
Chip-Breaker Code
EEG
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiSiN
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.