Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EGU-AC5015S

  • Zoro # G7548477


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EGU-AC5015S
Zoro #
G7548477
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
7 Degrees
ISO Number
WNMG080404N-GU
Cutting Direction
Neutral
Coating
PVD
No. of Edges
6
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
WNMG431EGU
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Material - Machining
Carbide
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Included Angle
80 Degrees
Number of Cutting Edges
6
Finish - Machining
AlTiSiN
Chip-Breaker Code
EGU
Shape
Trigon
ANSI Code
WNMG431EGU
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.