Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EGU-AC700G

  • Zoro # G3764932


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EGU-AC700G
Zoro #
G3764932
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0157"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
WNMG080404NGU
No. of Edges
6
Mounting Style
Clamp
ANSI Number
WNMG431EGU-AC700G
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
80 Degrees
Coating Process
CVD
Measurement System
Fractional Inch
Shape
Trigon
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
ANSI Code
WNMG431EGU
Clearance Angle
0 Degrees
Manufacturer Grade
AC700G
Number of Cutting Edges
6
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
Chip-Breaker Code
EGU
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.