Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EGZ-AC405K

  • Zoro # G6377677


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EGZ-AC405K
Zoro #
G6377677
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080404N-GZ
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
WNMG431EGZ-AC405K
Coating
CVD
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC405K
Chip-Breaker Code
EGZ
Primary Material Application
Cast Iron
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
ANSI Code
WNMG431EGZ
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.