Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431ELUW-AC8025P

  • Zoro # G6377607


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ELUW-AC8025P
Zoro #
G6377607
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG080404N-LUW
No. of Edges
3
Coating
PVD
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
WNMG431ELUW-AC8025P
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Straight Hole
Finish - Machining
Absotech Platinum
Shape
Trigon
Manufacturer Grade
AC8025P
Primary Material Application
Steel
Clearance Angle
0 Degrees
Coating Process
CVD
Material - Machining
Carbide
ANSI Code
WNMG431ELUW
Chip-Breaker Code
ELU
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P25
Included Angle
80 Degrees
Features
Adhesion Resistant, Chipping Resistant
Wiper Insert
Yes
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.