Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431ENG-AC820P

  • Zoro # G6377546


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ENG-AC820P
Zoro #
G6377546
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
4 Degrees
ISO Number
WNMG080404N-UG
Super Alloy (S) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
WNMG431ENG-AC820P
Steel (P) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Shape
Trigon
Chip-Breaker Style
Double Sided
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
ENG
Coating Process
CVD
ANSI Code
WNMG431ENG
Manufacturer Grade
AC820P
Included Angle
80 Degrees
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
K20, P20
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.