Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431ENZ-AC8025P

  • Zoro # G6377491


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG431ENZ-AC8025P
Zoro #
G6377491
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080404N-UZ
Hardened (H) Compatibility
No
ANSI Number
WNMG431ENZ-AC8025P
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Super Alloy (S) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
ENZ
Chip-Breaker Style
Double Sided
Features
Adhesion Resistant, Chipping Resistant
Insert Holding Type
Straight Hole
Manufacturer Grade
AC8025P
Coating Process
CVD
Shape
Trigon
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Included Angle
80 Degrees
ANSI Code
WNMG431ENZ
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.