Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431ESE-AC810P

  • Zoro # G6377458


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ESE-AC810P
Zoro #
G6377458
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
5 Degrees
ISO Number
WNMG080404N-SE
Mounting Style
Top and hole Clamping
ANSI Number
WNMG431ESE-AC810P
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Coating
Cermet
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC810P
Coating Process
CVD
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Steel
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Code
ESE
Material - Machining
Carbide
Shape
Trigon
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
ANSI Code
WNMG431ESE
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.