Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431ESU-AC830P

  • Zoro # G3770277


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ESU-AC830P
Zoro #
G3770277
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG080404NSU
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
6
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG431ESU-AC830P
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
ANSI Code
WNMG431ESU
Finish - Machining
Al203+TiCN
Shape
Trigon
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
AC830P
Chip-Breaker Code
ESU
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Cutting Edges
6
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.