Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431ESX-AC8025P

  • Zoro # G6377351


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ESX-AC8025P
Zoro #
G6377351
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
3 Degrees
ISO Number
WNMG080404N-SX
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
ANSI Number
WNMG431ESX-AC8025P
Shape
Trigon
Coating Process
CVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Manufacturer Grade
AC8025P
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P25
ANSI Code
WNMG431ESX
Primary Material Application
Steel
Chip-Breaker Code
ESX
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.