Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EUX-AC810P

  • Zoro # G6377290


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EUX-AC810P
Zoro #
G6377290
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080404N-UX
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
WNMG431EUX-AC810P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Clearance Angle
0 Degrees
Shape
Trigon
Coating Process
CVD
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
Chip-Breaker Code
EUX
ANSI Code
WNMG431EUX
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
AC810P
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.