Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431EUX-AC820P

  • Zoro # G3771162


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EUX-AC820P
Zoro #
G3771162
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080404NUX
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
WNMG431EUX-AC820P
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Super FF TiCN/Al2O3/TiN CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Shape
Trigon
ANSI Code
WNMG431EUX
Included Angle
80 Degrees
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
K20, P20
Manufacturer Grade
AC820P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Chip-Breaker Code
EUX
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.