Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Cermet

  • Mfr # WNMG431EFA-T1500A

  • Zoro # G6377765


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EFA-T1500A
Zoro #
G6377765
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080404N-FA
Hardened (H) Compatibility
No
ANSI Number
WNMG431EFA-T1500A
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Holding Type
Straight Hole
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
EFA
Primary Material Application ISO Code
M, P
Material - Machining
Cermet
Shape
Trigon
Cutting Application
Turning
ANSI Code
WNMG431EFA
Primary Material Application
Stainless Steel, Steel
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Manufacturer Grade
T1500A
Measurement System
Fractional Inch
Material
Cermet

Description

Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.