Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Cermet

  • Mfr # WNMG431EFL-T1500Z

  • Zoro # G6377729


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EFL-T1500Z
Zoro #
G6377729
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG080404N-FL
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
ANSI Number
WNMG431EFL-T1500Z
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
CVD
Non Ferrous (N) Compatibility
No
Manufacturer Grade
T1500Z
Coating Process
PVD
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Chip-Breaker Code
EFL
ANSI Code
WNMG431EFL
Primary Material Application
Steel
Clearance Angle
0 Degrees
Material - Machining
Cermet
Insert Holding Type
Straight Hole
Shape
Trigon
Material
Cermet

Description

Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.