Zoro Homepage

Turning Insert, Trigon, 4, WNMG, 1, Cermet

  • Mfr # WNMG431ELUW-T1500Z

  • Zoro # G6377561


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ELUW-T1500Z
Zoro #
G6377561
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG080404N-LUW
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
WNMG431ELUW-T1500Z
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Coating
PVD
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
T1500Z
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material - Machining
Cermet
ANSI Code
WNMG431ELUW
Shape
Trigon
Features
Excellent Wear Resistance
Coating Process
PVD
Wiper Insert
Yes
Chip-Breaker Code
ELU
Insert Holding Type
Straight Hole
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.