Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Cermet

  • Mfr # WNMG431ESE-T1500A

  • Zoro # G6377449


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ESE-T1500A
Zoro #
G6377449
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
5 Degrees
ISO Number
WNMG080404N-SE
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
WNMG431ESE-T1500A
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Coating
Cermet
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
T1500A
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Material - Machining
Cermet
Primary Material Application
Stainless Steel, Steel
Included Angle
80 Degrees
ANSI Code
WNMG431ESE
Chip-Breaker Code
ESE
Shape
Trigon
Cutting Application
Turning
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.