Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Cermet

  • Mfr # WNMG431ESX-T1500Z

  • Zoro # G6377318


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ESX-T1500Z
Zoro #
G6377318
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
3 Degrees
ISO Number
WNMG080404N-SX
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
WNMG431ESX-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Uncoated
Primary Material Application
Steel
ANSI Code
WNMG431ESX
Chip-Breaker Style
Double Sided
Material - Machining
Cermet
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Coating Process
PVD
Chip-Breaker Code
ESX
Manufacturer Grade
T1500Z
Features
Excellent Wear Resistance
Shape
Trigon
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.