Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EEG-AC8025P

  • Zoro # G6377211


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EEG-AC8025P
Zoro #
G6377211
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
WNMG080408N-EG
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
WNMG432EEG-AC8025P
Cast Iron (K) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Chip-Breaker Code
EEG
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
Double Sided
Features
Adhesion Resistant, Chipping Resistant
Cutting Application
Turning
Primary Material Application
Steel
Shape
Trigon
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P25
ANSI Code
WNMG432EEG
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.