Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EEX-AC5015S

  • Zoro # G7548346


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EEX-AC5015S
Zoro #
G7548346
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.031"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
16 Degrees
ISO Number
WNMG080408N-EX
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
WNMG432EEX
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Screw
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Trigon
Material - Machining
Carbide
ANSI Code
WNMG432EEX
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Primary Material Application ISO Code
S01 - S20
Included Angle
80 Degrees
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5015S
Chip-Breaker Code
EEX
Measurement System
Fractional Inch
Coating Process
PVD
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.