Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EFL-AC810P

  • Zoro # G6377099


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EFL-AC810P
Zoro #
G6377099
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG080408N-FL
Cast Iron (K) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG432EFL-AC810P
Mounting Style
Top and hole Clamping
Manufacturer Grade
AC810P
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
WNMG432EFL
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Shape
Trigon
Chip-Breaker Code
EFL
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Coating Process
CVD
Features
Excellent Wear Resistance
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.