Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EGE-AC700G

  • Zoro # G3764941


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EGE-AC700G
Zoro #
G3764941
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Medium
Rake
3 Degrees
ISO Number
WNMG080408NGE
Coating
Super FF TiCN/Al2O3/TiN CVD
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
WNMG432EGE-AC700G
No. of Edges
6
Manufacturer Grade
AC700G
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Coating Process
CVD
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGE
Shape
Trigon
Finish - Machining
Al203+TiCN
Included Angle
80 Degrees
ANSI Code
WNMG432EGE
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.