Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EGU-AC8025P

  • Zoro # G6377038


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EGU-AC8025P
Zoro #
G6377038
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
WNMG080408NGU
ANSI Number
WNMG432EGU-AC8025P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Shape
Trigon
Included Angle
80 Degrees
Finish - Machining
Absotech Platinum
Chip-Breaker Code
EGU
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
ANSI Code
WNMG432EGU
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P25
Cutting Application
Turning
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.