Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EGU-AC830P

  • Zoro # G3759716


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EGU-AC830P
Zoro #
G3759716
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
WNMG080408NGU
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
WNMG432EGU-AC830P
Cutting Direction
Neutral
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
6
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Cast Iron (K) Compatibility
Yes
Primary Material Application
Steel
Number of Cutting Edges
6
Included Angle
80 Degrees
ANSI Code
WNMG432EGU
Chip-Breaker Code
EGU
Shape
Trigon
Coating Process
CVD
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Primary Material Application ISO Code
P
Features
Fracture Resistant, Wear Resistant
Manufacturer Grade
AC830P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.