Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EGUW-AC405K

  • Zoro # G6377010


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EGUW-AC405K
Zoro #
G6377010
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080408NGUW
ANSI Number
WNMG432EGUW-AC405K
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
No. of Edges
3
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Shape
Trigon
Manufacturer Grade
AC405K
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K
Wiper Insert
Yes
Insert Holding Type
Straight Hole
Coating Process
CVD
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
WNMG432EGUW
Primary Material Application
Cast Iron
Chip-Breaker Code
EGU
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.