Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432ELUW-AC8025P

  • Zoro # G6376907


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ELUW-AC8025P
Zoro #
G6376907
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG080408N-LUW
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
WNMG432ELUW-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
P25
Coating Process
CVD
Manufacturer Grade
AC8025P
ANSI Code
WNMG432ELUW
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
ELU
Cutting Application
Turning
Shape
Trigon
Wiper Insert
Yes
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.