Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EMU-AC700G

  • Zoro # G3771817


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EMU-AC700G
Zoro #
G3771817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080408NMU
ANSI Number
WNMG432EMU-AC700G
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
No. of Edges
6
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Primary Material Application
Steel
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Manufacturer Grade
AC700G
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
EMU
Insert Holding Type
Straight Hole
ANSI Code
WNMG432EMU
Shape
Trigon
Coating Process
CVD
Number of Cutting Edges
6
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.