Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432ENZ-AC5015S

  • Zoro # G7548565


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ENZ-AC5015S
Zoro #
G7548565
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
4 Degrees
ISO Number
WNMG080408N-UZ
Relief Angle
0 Degrees
ANSI Number
WNMG432ENZ
Coating
PVD
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
6
Mounting Style
Screw
Measurement System
Fractional Inch
Coating Process
PVD
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC5015S
ANSI Code
WNMG432ENZ
Primary Material Application ISO Code
S01 - S20
Cutting Application
Turning
Chip-Breaker Code
ENZ
Shape
Trigon
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.