Turning Insert, Trigon, 4, WNMG, 2, Carbide
Mfr # WNMG432EUP-AC520U
Zoro # G3767075
product price: $11.99
/eaSold in multiples of 10 for $119.90
Key Features
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNMG432EUP-AC520U
Zoro #
G3767075
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0312"
Through Hole Inside Dia.
0.2031 in
Thickness
3
Description
Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, TiAlN+AlCrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.