Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EUX-AC810P

  • Zoro # G6376380


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EUX-AC810P
Zoro #
G6376380
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080408N-UX
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG432EUX-AC810P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Uncoated
Chip-Breaker Code
EUX
Finish - Machining
Al203+TiCN
Coating Process
CVD
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Features
Excellent Wear Resistance
Shape
Trigon
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Primary Material Application
Steel
Manufacturer Grade
AC810P
ANSI Code
WNMG432EUX
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.