Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Cermet

  • Mfr # WNMG432EFA-T1500A

  • Zoro # G6377126


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EFA-T1500A
Zoro #
G6377126
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080408N-FA
No. of Edges
3
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Cermet
Cutting Direction
Neutral
ANSI Number
WNMG432EFA-T1500A
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Features
Fracture Resistant, Wear Resistant
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Material - Machining
Cermet
Cutting Application
Turning
Manufacturer Grade
T1500A
ANSI Code
WNMG432EFA
Shape
Trigon
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EFA
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material
Cermet

Description

Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.