Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Cermet

  • Mfr # WNMG432EFA-T1500Z

  • Zoro # G6377117


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EFA-T1500Z
Zoro #
G6377117
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080408N-FA
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Cermet
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432EFA-T1500Z
No. of Edges
3
Material - Machining
Cermet
Chip-Breaker Style
Double Sided
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
ANSI Code
WNMG432EFA
Coating Process
PVD
Cutting Application
Turning
Manufacturer Grade
T1500Z
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
EFA
Shape
Trigon
Primary Material Application
Steel
Material
Cermet

Description

Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.